SMC CDA2B40-50Z C(D)A2-Z, CYLINDER DOUBLE ACTING SINGLE ROD
Air Cylinder
See technical informationSee documentsReferences
SMC:CDA2B40-50Z
Rubix:248A8643
Manufacturer :CDA2B40-50Z
Documents
Product details : SMC CDA2B40-50Z C(D)A2-Z, CYLINDER DOUBLE ACTING SINGLE ROD
SMC's series CA2-Z air cylinder is 15% lighter than the existing CA2 cylinder. Fine adjustment is now possible due to the increase in the air cushion adjustment range. The CA2-Z can now be ordered with rod end or pivot brackets, and mounting dimensions are the same as the existing CA2. A variety of auto switches for mounting, including compact switches and magnetic field resistant switches. The CA2-Z is 40, 50, 63, 80 and 100 bores sizes and is RoHS compliant.
Strengths
•Double acting single rod
Options include pivot bracket and/or knuckle joints
Auto switch capable
Options include pivot bracket and/or knuckle joints
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 149.84 excl. VAT
/ Each
£ 179.81 incl. VAT
- Delivery usually within ( 16 ) days
