SMC MQMLB10-60D COMPACT LOW FRICTION CYLINDER
Low Friction Cylinder
See technical informationSee documentsReferences
SMC:MQMLB10-60D
Rubix:393A1164
Manufacturer :MQMLB10-60D
EAN:3618036370966

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 60 mm |
| Type | low friction cylinder |
Documents
Product details : SMC MQMLB10-60D COMPACT LOW FRICTION CYLINDER
Series MQM is a lateral load resisting, low friction, compact cylinder for low to high speeds. The metal seal construction with low operating resistance allows actuation in speed and output control ranges that are impossible for ordinary cylinders. The MQM offers long life expectancy of 10,000km or 100 million full cycles.
Technical specifications
Attributes
| Logistic Weight | 123 g |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 60 mm |
| Type | low friction cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 402.03 excl. VAT
/ Each
£ 482.44 incl. VAT
- Usually arrives within 14 working days