SMC CDG1KBN32-50Z AIR CYLINDER


Air Cylinder

References
smc:CDG1KBN32-50Z
rubix:236A3793
manufacturer :CDG1KBN32-50Z
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke50 mm
TypeAir Cylinder
See all Specifications

Product details : SMC CDG1KBN32-50Z AIR CYLINDER


Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options. Auto switch capable.

Strengths

•Non-rotating, double acting, single rod
High non-rotating accuracy
High speed operation/long life
Auto switch capable

Technical specifications


Attributes
Cylinder diameter32 mm
Cylinder stroke50 mm
TypeAir Cylinder
Inserted rod height171 mm
Show UNSPSC/ECL@SS
£ 66.03 excl. VAT
/ Each
£ 79.24 incl. VAT
  • Delivery usually within ( 7 ) days