ZC(D)UK, Free Mount Cylinder w/Vacuum Pad
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 40 mm |
Type | free mount cylinder |
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 40 mm |
Type | free mount cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Inserted rod height | 186 mm |
Usually arrives within 14 working days