SMC CDG1WBA50-125Z AIR CYLINDER


Air Cylinder

References
smc:CDG1WBA50-125Z
rubix:109A0153
manufacturer :CDG1WBA50-125Z
brand logo
brand logo
Technical specifications
Cylinder diameter50 mm
Cylinder stroke125 mm
TypeAir Cylinder
See all Specifications

Product details : SMC CDG1WBA50-125Z AIR CYLINDER


Series CG1 precision air cylinder has 8 bore sizes and can meet any application need. The tube is impact extruded aluminium to produce an extraordinarily smooth finish, allow low break-away pressure and smooth stroke action. Eight mounting options. Auto switch capable.

Strengths

•Style: double acting double rod
Mounts: basic, axial foot, front flange, front trunnion
Nylon or heat resistant rod boots
Variety of switches

Technical specifications


Attributes
Cylinder diameter50 mm
Cylinder stroke125 mm
TypeAir Cylinder
Inserted rod height561 mm
Show UNSPSC/ECL@SS
£ 171.52 excl. VAT
/ Each
£ 205.82 incl. VAT
  • Delivery usually within ( 7 ) days