SMC CDM2U40-60AZ AIR CYLINDER


Air Cylinder

References
smc:CDM2U40-60AZ
rubix:226A2209
manufacturer :CDM2U40-60AZ
brand logo
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke60 mm
TypeAir Cylinder
See all Specifications

Product details : SMC CDM2U40-60AZ AIR CYLINDER


The series CU free mount cylinder saves space and allows direct and precise mounting. It is 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves, non-rotating rod, double rod, single and double acting, and rubber bumpers standard.

Strengths

•Free mount cylinder with air cushion
Reduced impact noise at stroke end
Auto switch capable

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke60 mm
TypeAir Cylinder
Inserted rod height214 mm
Show UNSPSC/ECL@SS
£ 141.45 excl. VAT
/ Each
£ 169.74 incl. VAT
  • Delivery usually within ( 7 ) days