References
SMC:CP96SDB100-80C-XC4
Rubix:231A7772
Manufacturer :CP96SDB100-80C-XC4
Documents
Product details : SMC CP96SDB100-80C-XC4 ISO 15552 CYLINDER
CP96, profile design ISO cylinder with enclosed tie rods, in 6 bore sizes from 32 to 125mm. High accuracy covers and tie rod nuts improve mounting accuracy and extend the cylinder life. Increasing the precision of the bushing and piston rod, as well as reducing tolerances, has decreased the deflection of the piston rod. Standard strokes range from 25 to 800mm.
Strengths
•Double Acting
End of Stroke Cushioning
End of Stroke Cushioning
Technical specifications
Attributes
| Cylinder diameter | 100 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | air cylinder |
Show UNSPSC/ECL@SS
£ 254.47 excl. VAT
/ Each
£ 305.36 incl. VAT
- Delivery usually within ( 4 ) days
