References
Festo:VOVG-S12-M32C-AH-M5-1H3
Rubix:391A8565
Manufacturer :560704
EAN:4052568098278

Documents
Product details : FESTO 560704 SOLENOID VALVE
Solenoid valve VOVG-S12-M32C-AH-M5-1H3 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=12 mm, Standard nominal flow rate=180 l/min, Operating pressure=2 - 8 bar
Solenoid Valve Vovg-S12-M32C-Ah-M5-1H3 560704
Technical specifications
Attributes
| Logistic Weight | 33,9 g |
|---|---|
| Type | vovg (solenoid valve) |
| Number of Ports | 3 |
| Volume flow rate | 180 l/min |
Show UNSPSC/ECL@SS
£ 70.31 excl. VAT
/ Each
£ 84.37 incl. VAT
- Delivery usually within ( 26 ) days