References
SMC:NCA1D250-1400-R11US
Rubix:235A6291
Manufacturer :NCA1D250-1400-R11US

Documents
Product details : SMC NCA1D250-1400-R11US AIR CYLINDER
Series NCA1 medium duty tie rod cylinders are NFPA interchangeable, have a crimped piston rod assembly, are pre-lubricated and available in 11 mounting styles. Bore sizes range from 1.5 to 4 inches. The NCA1 expanded line of medium duty cylinders offer bore sizes ranging from 5 to 8 inches, and come standard with adjustable air cushion.
Strengths
•5in. bore medium duty air cylinder
11 NFPA mounting options
Standard with adjustable air cushion
Auto switch capable
11 NFPA mounting options
Standard with adjustable air cushion
Auto switch capable
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Number of Ports | 2 |
| Max. service pressure | 17.5 bar |
| Pressure range | 0,06/1,75 mpa |
| Min. service pressure | 0.5 bar |
| Min. Operation temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 402.81 excl. VAT
/ Each
£ 483.37 incl. VAT
- Delivery usually within ( 31 ) days