References
SMC:NCMC150-1000
Rubix:107A9009
Manufacturer :NCMC150-1000

Documents
Product details : SMC NCMC150-1000 IMPERIAL CYLINDER
Series NCM stainless steel cylinder offers space savings, high performance, and interchangeability with other stainless steel cylinders. A wear ring extends the seal life and a bronze rod bushing is standard on all bore sizes. The NCM is available in 4 mounting styles * as well as double rod and spring return or spring extend models. The NCM is auto-switch capable without any change in cylinder dimension. Bore sizes range from 7/16in. to 2in. and standard strokes from 1/2in. to 12in..
Strengths
•Double acting single rod
Bore sizes : 7/16, 9/16, 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
Mounts: nose, rear, end, rod, block
Variety of switches and lead wire lengths
Optional Rod Boot
Bore sizes : 7/16, 9/16, 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
Mounts: nose, rear, end, rod, block
Variety of switches and lead wire lengths
Optional Rod Boot
Technical specifications
Attributes
| Type | air cylinder |
|---|---|
| Number of Ports | 2 |
| Max. service pressure | 17 bar |
| Pressure range | 0,06/1,7 mpa |
| Min. service pressure | 0.6 bar |
| Min. Operation temperature | 5 °C |
Show UNSPSC/ECL@SS
£ 133.22 excl. VAT
/ Each
£ 159.86 incl. VAT
- Delivery usually within ( 21 ) days