SMC SV3200-5FUD SOLENOID VALVE

Solenoid valve 5/2 and 5/3 Series SV1000

See technical information

References

SMC:SV3200-5FUD
Rubix:2607827
brand logo

Technical specifications

Typesolenoid
Number of Ports5
See all Specifications

Product details : SMC SV3200-5FUD SOLENOID VALVE


The SV series employs a multi-connector instead of the conventional lead wires for internal manifold wiring. By connecting each block with a connector, changes to manifold stations are greatly simplified. Cassette base type manifolds offer the ultimate in flexibility. Manifold sections can be added using a simple release mechanism. Conventional tie-rod base type manifolds are also available. The use of 34 pin connectors allows up to 16 stations with double solenoids.
•SV3000 series valve
•Single, double solenoid & 3 position available
•Service life: 50 million cycles or more
•Supply pressure: 0.5MPa
•Unrestricted mounting orientation

Function: 2 (2 Position Double)
Pilot: Internal Pilot
Voltage: 5 (24VDC)
Light & Surge Suppressor: U (Light & Surge Suppressor)
Manual Override: D (Push-turn Locking Driver Operation Manual Button)

Technical specifications


Attributes
Logistic Weight110 g
Typesolenoid
Number of Ports5
£ 90.91 excl. VAT
/ Each
£ 109.09 incl. VAT
  • Delivery usually within ( 4 ) days