References
IMI Norgren:F68G-BGN-AR3
Rubix:114A7910
Manufacturer :F68G-BGN-AR3



Documents
Product details : NORGREN F68G-BGN-AR3 FILTER OLYMPIAN
Compressed Air Filter 40 My G1 1/2
Technical specifications
Attributes
| Threading diameter (inch) | 1-1/2 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | aluminium |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 449.05 excl. VAT
/ Each
£ 538.86 incl. VAT
- Usually arrives within 14 working days
