FESTO 162673 FILTER COMBINATION LFMBA-1-D-MAXI-A
LFMBA filter combination
See technical informationSee documentsReferences
Festo:LFMBA-1-D-MAXI-A
Rubix:114A1070
Manufacturer :162673
EAN:4052568132125

Documents
Product details : FESTO 162673 FILTER COMBINATION LFMBA-1-D-MAXI-A
Fine Filter combination LFMBA-1-D-MAXI-A Micro Filter 1 µm for prefiltration and Micro Filter 0.01 µm, with metal bowl guard. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
| Logistic Weight | 2718,3 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 1,441.20 excl. VAT
/ Each
£ 1,729.44 incl. VAT
- Delivery usually within ( 8 ) days