Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532871 FILTER COMBINATION LFMBA-3/4-D-MAXI-DA
FESTO 532871 FILTER COMBINATION LFMBA-3/4-D-MAXI-DA
LFMBA filter combination
References
festo:
LFMBA-3/4-D-MAXI-DA
rubix:
114A1609
manufacturer :
532871
ean:
4052568166076
Technical specifications
Threading diameter (inch)
3/4
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532871 FILTER COMBINATION LFMBA-3/4-D-MAXI-DA
Fine Filter combination LFMBA-3/4-D-MAXI-DA 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
Logistic Weight
2613,4
g
Threading diameter (inch)
3/4
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
749.43
excl. VAT
/
Each
£
899.32
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
NORGREN F68G-NNN-MR3 FILTER OLYMPIAN
FESTO 529641 FILTER MS6-LF-3/8-CRV
FESTO 532841 MICRO FILTER LFMA-D-MIDI-DA-A
FESTO 162622 FILTER LF-1/2-D-5M-MIDI-A
AVENTICS R412007037 MICRO FILTER
SMC AF30-F03D-A AIR FILTER
FESTO 529649 FILTER MS6-LF-3/8-ERV
NORGREN 4338-99 FILTER ELEMENT 25MY SERIES 64
SMC AMG350C-F04C WATER SEPARATOR
NORGREN B74G-6GK-QD3-RMN FILTER REGULATOR
FESTO 162634 FINE FILTER LFMB-1/8-D-MINI-A
FESTO 553016 MICRO FILTER
FESTO 553018 MICRO FILTER
SMC AMG450C-F04 WATER SEPARATOR
SMC AMG850-F14D WATER SEPARATOR