References
SMC:AF800-14
Rubix:201A5939
Manufacturer :AF800-14
EAN:3618035595087

Technical specifications
| Threading diameter (inch) | rc 1 1/2 '' |
|---|---|
| Filter fineness | 5 µm |
Product details : SMC AF800-14 AIR FILTER
Large flow air filter
Filtration rating 5, 2, 10, 20, 40, 70 and 100 µm
Maximum flow rate up to 16000 l/min (ANR, 0.7MPa)
Connection size 1 1/4, 1 1/2 and 2
Float type auto drain option.
Filtration rating 5, 2, 10, 20, 40, 70 and 100 µm
Maximum flow rate up to 16000 l/min (ANR, 0.7MPa)
Connection size 1 1/4, 1 1/2 and 2
Float type auto drain option.
•2 different body sizes
•Variety of different drain options
•Aluminum die cast body
Size: 8 (Size 800 Port Size 1-1/4,1-1/2 Flow 9000Nl/min)
Auto Drain: 00 (None)
Thread: PT
Port Size: 14 (1+1/2)
Option 1: None
Filtration: Standard (5 µm)
Option 2: None
•Variety of different drain options
•Aluminum die cast body
Size: 8 (Size 800 Port Size 1-1/4,1-1/2 Flow 9000Nl/min)
Auto Drain: 00 (None)
Thread: PT
Port Size: 14 (1+1/2)
Option 1: None
Filtration: Standard (5 µm)
Option 2: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x408x150 mm |
|---|---|
| Logistic Weight | 3150 g |
| Threading diameter (inch) | rc 1 1/2 '' |
| Filter fineness | 5 µm |
| Type | filtro aria ad alta portata (serie af800/900) |
| Volume flow rate | 9000 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 10 bar |
| Max. temperature | 60 °C |
| Connection | rc 1 1/2 (innengewinde) |
Show UNSPSC/ECL@SS
£ 243.54 excl. VAT
/ Each
£ 292.25 incl. VAT
- Delivery usually within ( 4 ) days