SMC AFD20-F02C-D MICRO-MIST SEPARATOR
AFD20-D to AFD40-D, Micro Mist Separator
See technical informationSee documentsReferences
SMC:AFD20-F02C-D
Rubix:261A4055
Manufacturer :02104011

Documents
Product details : SMC AFD20-F02C-D MICRO-MIST SEPARATOR
Modular-style Micro Mist Separator
ISO 8573-1:2010 compliant
Nominal filtration rating 0.01 µm
Maximum flow rate up to 600 l/min (ANR, 0.7MPa).
ISO 8573-1:2010 compliant
Nominal filtration rating 0.01 µm
Maximum flow rate up to 600 l/min (ANR, 0.7MPa).
•ISO 8573-1:2010 compliant
•Nominal filtration rating 0.01 µm
•Maximum flow rate up to 600 l/min (ANR, 0.7MPa).
Body Size: 20
Thread: F (G)
Port Size: 02 (1/4)
Mounting: Standard
Float type auto drain: C [Float Type Auto Drain (N.C.)]
Bowl type: Standard (Polycarbonate Bowl)
Filter Regulator Drain Port: Standard
Flow Direction: Left to Right
Drain Cock w/Barb Fitting: None
Pressure Unit: Name Plate and Pressure Gauge
•Nominal filtration rating 0.01 µm
•Maximum flow rate up to 600 l/min (ANR, 0.7MPa).
Body Size: 20
Thread: F (G)
Port Size: 02 (1/4)
Mounting: Standard
Float type auto drain: C [Float Type Auto Drain (N.C.)]
Bowl type: Standard (Polycarbonate Bowl)
Filter Regulator Drain Port: Standard
Flow Direction: Left to Right
Drain Cock w/Barb Fitting: None
Pressure Unit: Name Plate and Pressure Gauge
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Volume flow rate | 120 l/min |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 46.09 excl. VAT
/ Each
£ 55.31 incl. VAT
- Delivery usually within ( 4 ) days