LF Filter
Threading diameter (inch) | 1/8 '' |
---|---|
Filter fineness | 40 µm |
Logistics dimensions (L x W x H) | 181x52x78 mm |
---|---|
Logistic Weight | 410,63 g |
Threading diameter (inch) | 1/8 '' |
Filter fineness | 40 µm |
Material | Zinc die-cast |
Volume flow rate | 1000 l/min |
Delivery usually within ( 11 ) days