References
SMC:AF30-F03-D
Rubix:392A8101
Manufacturer :02048830

Documents
Product details : SMC AF30-F03-D AIR FILTER
SMC's new AF modular style air filter combines the element and bowl in one piece, making element replacement easy. There is a maximum 46% reduction in size, reducing required maintenance space. The AF bowl (size 30 and 40) is covered with a transparent bowl guard, allowing 360° monitoring. The modular design of the AF allows connection with other SMC air preparation equipment. The series is available in body size 20, 30 and 40.
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Filter fineness | 5 µm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 18.35 excl. VAT
/ Each
£ 22.02 incl. VAT
- Usually arrives within 14 working days