SMC AF40-F06-D AIR FILTER


Air Filter

References
smc:AF40-F06-D
rubix:392A8100
manufacturer :02225908
brand logo
brand logo
Technical specifications
Threading diameter (inch)3/4 ''
Filter fineness5 µm
See all Specifications

Product details : SMC AF40-F06-D AIR FILTER


Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its modular design allows connection with other SMC air preparation equipment. The series is available in six size options with a wide range of accessories.

Strengths

•Modular air filter
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
Improved water separation efficiency extends the service life of filter elements

Technical specifications


Attributes
Threading diameter (inch)3/4 ''
Filter fineness5 µm
MaterialDie-Cast Aluminium
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 31.05 excl. VAT
/ Each
£ 37.26 incl. VAT
  • Usually arrives within 14 working days