NORGREN B07-101-A1EG FILTER REGULATOR

Filter regulator, 5my, 0.30-3.5bar

See technical informationSee documents
References
IMI Norgren:B07-101-A1EG
Rubix:119A2985
Manufacturer :B07-101-A1EG
brand logo
Technical specifications
Threading diameter (inch)1/8 ''
Filter fineness5 µm
See all Specifications
Documents

Product details : NORGREN B07-101-A1EG FILTER REGULATOR


Filter controller 5 My 0.30-3.5
FILTER REGULATOR 5 MY 0,30-3,5

Technical specifications


Attributes
Threading diameter (inch)1/8 ''
Filter fineness5 µm
Typefilterregler (miniature ported filter/regulator)
Materialzinc alloy
Volume flow rate372 l/min
Min. service pressure 0.3 bar
Max. service pressure3.5 bar
Min. temperature-34 °C
Max. temperature50 °C
Connectioniso g parallel (g1/8)
Show UNSPSC/ECL@SS
£ 74.63 excl. VAT
/ Each
£ 89.56 incl. VAT
  • Usually arrives within 14 working days