Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
SMC AF20-F01C AIR FILTER
SMC AF20-F01C AIR FILTER
Air Filter
References
smc:
AF20-F01C
rubix:
114A0247
Technical specifications
Threading diameter (inch)
g1/8 bspp
''
See all Specifications
Product details
Technical specifications
Product details : SMC AF20-F01C AIR FILTER
Modular style air filter
Nominal filtration rating 5 µm
Maximum flow rate up to 14000 l/min (ANR, 0.7MPa)
Connection size from M5 to 1
Easy replacement and reduced required maintenance space
Float type auto drain option.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
40
x
115
x
40
mm
Logistic Weight
250
g
Threading diameter (inch)
g1/8 bspp
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.73
excl. VAT
/
Each
£
45.28
incl. VAT
Delivery usually within (
11
) days
Select variants (67)
Add to cart
Create PDF from product
Check our products from related categories
NORGREN B07-201-M3KG FILTER REGULATOR
FESTO 532819 FINE FILTER LFMB-3/8-D-MINI-DA
NORGREN B74G-4GK-QD3-RMN FILTER REGULATOR
AVENTICS R412009005
NORGREN F72C-3GD-QT0 OIL REMOVAL FILTER EXCELON
NORGREN B68G-NNK-AR3-RLN FILTER REGULATOR OLYMPIAN
FESTO 532879 FILTER COMBINATION LFMBA-3/4-D-MIDI-DA-A
SMC AFM30-F02C-A MIST SEPARATOR
SMC AMD70D-F10
AVENTICS R412006014
SMC AMD40-F02-D MICRO MIST SEPARATOR
FESTO 159594 FILTER CARTRIDGE LFP-D-MIDI-5M
FESTO 159615 FILTER LF-1-D-MAXI
SMC ZFC75-B AIR SUCTION FILTER
FESTO 532850 MICRO FILTER LFMA-1/2-D-MAXI-DA