NORGREN P1H-200-A3QG COMBINATION UNIT

Miniature Filter Regulator

See technical informationSee documents

References

IMI Norgren:P1H-200-A3QG
Rubix:124A5931
Manufacturer :P1H-200-A3QG
brand logo

Technical specifications

Threading diameter (inch)1/4 ''
Filter fineness40 µm
See all Specifications

Documents

Product details : NORGREN P1H-200-A3QG COMBINATION UNIT


Maintenance Unit 40 My 0.3-7 G1/4

Technical specifications


Attributes
Threading diameter (inch)1/4 ''
Filter fineness40 µm
Materialacetal resin (adjusting knob);zinc (body);acetal (bonnet);polycarbonate (bowl);nitrile rubber (elastomers);sintered polypropylene (filter element)
Min. service pressure 0.3 bar
Max. service pressure7 bar
Min. temperature-20 °C
Max. temperature50 °C
£ 140.26 excl. VAT
/ Each
£ 168.31 incl. VAT
  • Usually arrives within 14 working days