References
SMC:AF20-F02-D
Rubix:392A8093
Manufacturer :AF20-F02-D

Documents
Product details : SMC AF20-F02-D AIR FILTER
Series AF modular style air filter is a cost effective, clean looking solution to your filtration needs. Its modular design allows connection with other SMC air preparation equipment. The series is available in six size options with a wide range of accessories.
Strengths
•Modular air filter
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
Improved water separation efficiency extends the service life of filter elements
Prevents contamination
Lighter weight than old style modular AF
Thickness reduction of resin case provides increased capacity
Improved water separation efficiency extends the service life of filter elements
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Filter fineness | 5 µm |
| Material | die-cast aluminium |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 18.45 excl. VAT
/ Each
£ 22.14 incl. VAT
- Usually arrives within 14 working days