FESTO 162669 FILTER COMBINATION LFMBA-3/8-D-MIDI-A
LFMBA filter combination
See technical informationSee documentsReferences
Festo:LFMBA-3/8-D-MIDI-A
Rubix:114A1067
Manufacturer :162669
EAN:4052568132088

Documents
Product details : FESTO 162669 FILTER COMBINATION LFMBA-3/8-D-MIDI-A
Fine Filter combination LFMBA-3/8-D-MIDI-A Micro Filter 1 µm for prefiltration and Micro Filter 0.01 µm, with metal bowl guard. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Grade of filtration=0,01 µm, Filter efficiency=99,9999 %
Technical specifications
Attributes
| Logistic Weight | 1609 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 796.12 excl. VAT
/ Each
£ 955.34 incl. VAT
- Delivery date on request
Contact a branch