NORGREN B64G-4GK-MD3-RMN FILTER-REGULATOR OLYMPIAN 64
Olympian Plus filter/regulator
See technical informationSee documentsReferences
IMI Norgren:B64G-4GK-MD3-RMN
Rubix:119A5500
Manufacturer :B64G-4GK-MD3-RMN

Documents
Product details : NORGREN B64G-4GK-MD3-RMN FILTER-REGULATOR OLYMPIAN 64
Filter regulator 40 My 0.3-10 G 1/2
Technical specifications
Attributes
| Threading diameter (inch) | g 1/2 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | zinc alloy |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 221.31 excl. VAT
/ Each
£ 265.57 incl. VAT
- Usually arrives within 14 working days
