References
Festo:MS4-LF-1/4-CUM
Rubix:114A1748
Manufacturer :535654
EAN:4052568087067

Documents
Product details : FESTO 535654 FILTER MS4-LF-1/4-CUM
Filter MS4-LF-1/4-CUM 5 µm Filter, metal bowl, manual Condensate drain, direction of flow: from left to right. Size=4, Series=MS, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 335 g |
|---|---|
| Threading diameter (inch) | g 1/4 '' |
| Filter fineness | 5 µm |
| Material | die-cast aluminium |
| Volume flow rate | 1300 l/min |
| Min. service pressure | 0 bar |
| Max. service pressure | 14 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 54.33 excl. VAT
/ Each
£ 65.20 incl. VAT
- Delivery usually within ( 6 ) days