Filter cartridge
Logistics dimensions (L x W x H) | 30x40x30 mm |
---|---|
Logistic Weight | 20,5 g |
Filter fineness | 5 µm |
Type | filter cartridge |
Material | pe |
Volume flow rate | 6500 l/min |
Min. service pressure | 0 bar |
Max. service pressure | 20 bar |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
In stock: Next day delivery