References
SMC:MGZ40-PS
Rubix:121A4937
Manufacturer :MGZ40-PS
EAN:3618035887458

Product details : SMC MGZ40-PS SEAL KIT
The MGZ series is a non-lube double power air cylinder available in both rotating and non-rotating styles. The MGZ's unique design doubles the pressurized area for extension making the MGZ an ideal cylinder for lifting and pressing operations. The front end lock style MGZ holds the rod when extended.
Strengths
•Non-rotating double power cylinder
Port thread types: PT, NPT, G
Optional coil scraper
Auto switch capable
Port thread types: PT, NPT, G
Optional coil scraper
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type | seal kit |
Show UNSPSC/ECL@SS
£ 10.57 excl. VAT
/ Each
£ 12.68 incl. VAT
- Delivery usually within ( 4 ) days