SMC MHS3-16D AIR CHUCK


Air Gripper

References
smc:MHS3-16D
rubix:114A8315
MHS3, Air Gripper, 3 Finger, Parallel Style
brand logo
Technical specifications
TypeAir Gripper
See all Specifications

Product details : SMC MHS3-16D AIR CHUCK


These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. The three-finger design of the MHS3 makes it ideal for gripping round objects and loading or unloading items from the chuck of a machine tool.
•3 finger parallel style air gripper, Double acting
•Three fingers
•Bore sizes: 16, 20, 30, 32, 40, 50, 63, 80, 100, 125 (mm)
•Auto switch capable

Bore Size: 16mm
Thread Type: Rc
M Thread 32 to 63 Bore:
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeAir Gripper
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 444.73 excl. VAT
/ Each
£ 533.68 incl. VAT
  • Delivery usually within ( 4 ) days