FESTO 8116898 PARALLEL GRIPPER

Parallel Gripper

See technical information
References
Festo:DHPC-40-A-B-1
Rubix:390A7687
Manufacturer :8116898
EAN:4052568564681
brand logo
Technical specifications
Typeparallel gripper (pneumatic, double-acting, 2-finger)
Cylinder stroke15 mm
See all Specifications

Product details : FESTO 8116898 PARALLEL GRIPPER


Strengths

•Dust protection
•Resilient and precise ball guide
•High gripping forces

Technical specifications


Attributes
Typeparallel gripper (pneumatic, double-acting, 2-finger)
Cylinder stroke15 mm
Min. temperature-10 °C
Max. temperature60 °C
Max. service pressure8 bar
Connectionm5
Seriesdhpc
Body materialaluminium
Show UNSPSC/ECL@SS
£ 575.47 excl. VAT
/ Each
£ 690.56 incl. VAT
  • Delivery usually within ( 26 ) days