SMC MDHR3-10R AIR CYLINDER


Air Gripper

References
smc:MDHR3-10R
rubix:114A8939
MDHR3, Air Gripper, 3 Finger, Rotary Actuator with Auto Switch
brand logo
Technical specifications
TypeAir Gripper
See all Specifications

Product details : SMC MDHR3-10R AIR CYLINDER


Series MHR3, 3-finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration. Mounting can be done from 3 directions; axial side, lateral side or vertical side. The MHR3 series is applicable for clean room class 10.
•Rotary actuated air gripper
•Three fingers
•Bore sizes: 10, 15 (mm)
•Auto switch capable

Nominal Size: Ø10
Port Location: R (Body Side Direction)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeAir Gripper
Min. temperature0 °C
Max. temperature60 °C
Cylinder stroke6 mm
Show UNSPSC/ECL@SS
£ 634.42 excl. VAT
/ Each
£ 761.30 incl. VAT
  • Delivery usually within ( 4 ) days