References
SMC:MHSJ3-16D
Rubix:114A8667
EAN:3618036381269

Documents
Product details : SMC MHSJ3-16D AIR GRIPPER WITH DUST COVER
These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. The three-finger design of the MHS3 makes it ideal for gripping round objects and loading or unloading items from the chuck of a machine tool.
•3 finger gripper-with dust cover
•Bore sizes 16mm to 80mm available
•Double acting
•Auto switch capable
Bore Size: 16mm
Port Thread: Bore 16-63
Bore 80: Rc
Dust Cover: Chloroprene Rubber
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Suffix for Auto Switch: 2 pcs (Or None in the Case of No Switch)
•Bore sizes 16mm to 80mm available
•Double acting
•Auto switch capable
Bore Size: 16mm
Port Thread: Bore 16-63
Bore 80: Rc
Dust Cover: Chloroprene Rubber
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Suffix for Auto Switch: 2 pcs (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 4 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 6 bar |
| Connection | m3 x 0,5 |
| Series | mhsj3 series |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 555.89 excl. VAT
/ Each
£ 667.07 incl. VAT
- Delivery usually within ( 24 ) days