References
Festo:HGDT-25-A-F-G2
Rubix:391A2362
Manufacturer :560179
EAN:4052568206444

Documents
Product details : FESTO 560179 THREE-POINT GRIPPER
three-point gripper HGDT-25-A-F-G2 Sturdy, can be used as internal and external gripper, for Position sensing. With gripping force retention when closing...-G2. Size=25, Stroke per gripper jaw=1,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
three-point gripper HGDT-25-A-F-G2 Sturdy, can be used as internal and external gripper, for position sensing. With gripping force retention when closing...-G2. Size=25, Stroke per gripper jaw=1,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
Technical specifications
Attributes
| Type | three-point gripper |
|---|---|
| Cylinder stroke | 25 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 949.60 excl. VAT
/ Each
£ 1,139.52 incl. VAT
- Delivery usually within ( 2 ) days