FESTO 563911 RADIAL GRIPPER


Radial Gripper

References
festo:HGRT-32-A-G2
rubix:391A2468
manufacturer :563911
ean:4052568211110
brand logo
brand logo
Technical specifications
Typeradial gripper
See all Specifications

Product details : FESTO 563911 RADIAL GRIPPER


radial gripper HGRT-32-A-G2 With gripping force backup when closing...-G2. Size=32, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. opening angle=180 deg, Rotationally symmetrical=<= 0,2 mm
radial gripper HGRT-32-A-G2 With gripping force backup when closing...-G2. Size=32, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. opening angle=180 deg, Rotationally symmetrical=<= 0,2 mm

Technical specifications


Attributes
Typeradial gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke32 mm
Show UNSPSC/ECL@SS
£ 891.47 excl. VAT
/ Each
£ 1,069.76 incl. VAT
  • Usually arrives within 14 working days