Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic gripper
SMC MHSL3-125D AIR GRIPPER
SMC MHSL3-125D AIR GRIPPER
Air Gripper
References
smc:
MHSL3-125D
rubix:
392A8189
Technical specifications
Type
air gripper
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC MHSL3-125D AIR GRIPPER
End-of-arm and pick-and-place applications within confined spaces
Strengths
Maximum gripping force 1320 N at 0.5 MPa Double acting Repeatability: ±0.01 mm Max. operating frequency: 120 c.p.m.
Technical specifications
Attributes
Type
air gripper
Min. temperature
-10
°C
Max. temperature
60
°C
Cylinder stroke
64
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,919.85
excl. VAT
/
Each
£
2,303.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 563905 RADIAL GRIPPER
FESTO 8116842 PARALLEL GRIPPER
FESTO 8116899 PARALLEL GRIPPER
FESTO 3361489 PARALLEL GRIPPER
FESTO 3361487 PARALLEL GRIPPER
SMC MHZL2-20D2 PARALLEL AIR GRIPPER
SMC MHZ2-16D-X3 PARALLEL OPERATING AIR GRIPPER
FESTO 537318 GRIPPER JAW BLANK BUB-HGPL-40
SMC MHZ2-16D AIR CHUCK
SMC MHZ2-20C AIR CHUCK
SMC MHKL2-12D AIR CHUCK
SMC MHL2-25D PARALLEL AIR GRIPPER
FESTO 8116776 PARALLEL GRIPPER
SMC MHW2-25D 180 ANGULAR AIR GRIPPER RACK AND PINION STYLE
SMC ZNC80-PS BERNOULLI TYPE NON-CONTACT GRIPPER