References
Festo:HGPL-40-20-A-B
Rubix:391A2401
Manufacturer :3361487
EAN:4052568269241

Documents
Product details : FESTO 3361487 PARALLEL GRIPPER
parallel gripper HGPL-40-20-A-B Size=40, Stroke per gripper jaw=20 mm, Max. replacement accuracy=< 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,2 deg, Max. gripper jaw backlash Sz=< 0,05 mm
parallel gripper HGPL-40-20-A-B Size=40, Stroke per gripper jaw=20 mm, Max. replacement accuracy=< 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,2 deg, Max. gripper jaw backlash Sz=< 0,05 mm
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 40 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,707.66 excl. VAT
/ Each
£ 2,049.19 incl. VAT
- Delivery usually within ( 2 ) days