FESTO 537318 GRIPPER JAW BLANK BUB-HGPL-40


Gripper Jaw Blank

References
festo:BUB-HGPL-40
rubix:119A0503
manufacturer :537318
ean:4052568172626
brand logo
brand logo
Technical specifications
TypeGripper Jaw Blank
See all Specifications

Product details : FESTO 537318 GRIPPER JAW BLANK BUB-HGPL-40


gripper jaw blank BUB-HGPL-40 Suitable for HGPL-... long stroke grippers Size=40, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Product weight per gripper jaw=720 g
gripper jaw blank BUB-HGPL-40 suitable for long-stroke grippers HGPL and HGPLE. Size=40, Assembly position=Any, Corrosion resistance classification CRC=2 - Moderate corrosion stress, Ambient temperature=5 - 60 °C, Product weight per gripper jaw=720 g

Technical specifications


Attributes
TypeGripper Jaw Blank
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke40 mm
Show UNSPSC/ECL@SS
£ 214.99 excl. VAT
/ Each
£ 257.99 incl. VAT
  • Delivery usually within ( 26 ) days