References
SMC:MHL2-25D2Z
Rubix:265A1532
Manufacturer :MHL2-25D2Z
EAN:3618036383010

Product details : SMC MHL2-25D2Z
Wide-opening air gripper
Bore sizes (mm): 10, 16, 20, 25, 32 and 40
Strokes up to 200mm
Compact auto switches are directly mountable on 2 surfaces
Finger motion synchronised by a rack-and-pinion mechanism
Axial mounting and lateral mounting options available
Many made to order available.
Strengths
Lightweight.
Bore size: ø10 to ø40.
Opening/closing stroke range: 20-200 mm.
Built-in dust protection mechanism (Standard).
Dust resistant option now available.
Technical specifications
Attributes
| Type | smc mhl2-25d2z |
|---|---|
| Cylinder stroke | 120 mm |
| Max. service pressure | 6 bar |
| Connection | rc1/8 (g1/8, npt1/8) |
| Series | mhl2 |
Show UNSPSC/ECL@SS
£ 595.62 excl. VAT
/ Each
£ 714.74 incl. VAT
- Delivery usually within ( 24 ) days