FESTO 540863 THREE-POINT GRIPPER HGDT-35-A-G1


Three-Point Gripper

References
festo:HGDT-35-A-G1
rubix:114A5315
manufacturer :540863
ean:4052568179373
brand logo
brand logo
Technical specifications
Typethree-point gripper
See all Specifications

Product details : FESTO 540863 THREE-POINT GRIPPER HGDT-35-A-G1


three-point gripper HGDT-35-A-G1 Sturdy, can be used as internal and external gripper, for Position sensing. With gripping force retention when opening ...-G1. Size=35, Stroke per gripper jaw=4 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
three-point gripper HGDT-35-A-G1 Sturdy, can be used as internal and external gripper, for position sensing. With gripping force retention when opening ...-G1. Size=35, Stroke per gripper jaw=4 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm

Technical specifications


Attributes
Typethree-point gripper
Min. temperature5 °C
Max. temperature60 °C
Cylinder stroke35 mm
Show UNSPSC/ECL@SS
£ 1,153.53 excl. VAT
/ Each
£ 1,384.24 incl. VAT
  • Delivery usually within ( 2 ) days