References
Festo:ADNA-PDAD-09
Rubix:390A4750
Manufacturer :553763
EAN:4052568197803

Documents
Product details : FESTO 553763 AIR GUN NOZZLE
Air nozzle ADNA-PDAD-09 For PDAD dryer. Materials information, housing=Brass
Technical specifications
Attributes
| Logistic Weight | 18,6 g |
|---|---|
| Connection 1 | g3/8 |
| Flow | 5.4 m³/h |
| Material | wrought aluminium alloy |
| Min. temperature | 5 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 89.05 excl. VAT
/ Each
£ 106.86 incl. VAT
- Delivery usually within ( 6 ) days