References
SMC:IBG11-12
Rubix:242A8112
Manufacturer :IBG11-12

Documents
Product details : SMC IBG11-12 IMPACT BLOW GUN
Instant blow
Up to 87% air saving and 97% work time reduction
Effective cleaning of chips, water and dirt.
Strengths
Instant blow.
Up to 87% air saving and 97% work time reduction.
Technical specifications
Attributes
| Connection 1 | rc 3/8 |
|---|---|
| Sound level | 80 dB |
| Type of coupling | rc |
| Nominal pressure | 7 bar |
| Material | cr; polycarbonate (transparent) |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 131.43 excl. VAT
/ Each
£ 157.72 incl. VAT
- Delivery usually within ( 4 ) days