BAHCO BP219L BLOW GUN LONG
Air Blow Guns with Brass Inlet and Removable Safety Tip Long Nozzle
See technical informationReferences
Bahco:BP219L
Rubix:123A3696
EAN:7314150235896

Product details : BAHCO BP219L BLOW GUN LONG
Blow gun with long nozzle. Copper inlet. Nozzle length: 330 mm.
Technical specifications
Attributes
| Logistic Weight | 242 g |
|---|---|
| Connection 1 | g1/4 |
| Flow | 20.4 m³/h |
| Sound level | 80 dB |
| Nominal pressure | 6.3 bar |
Show UNSPSC/ECL@SS
£ 18.02 excl. VAT
/ Each
£ 21.62 incl. VAT
- Delivery usually within ( 14 ) days
