MECALINE PROGRESSIVE BLOW GUN LOW NOISE 880595

PROGRESSIVE BLOW GUN WITH SILENCER NOZZLE

See technical informationSee documents

References

Mecaline:880595
Rubix:216A1286
EAN:3660338339585
brand logo

Technical specifications

Connection 1g1/4
Flow12 m³/h
See all Specifications

Documents

Product details : MECALINE PROGRESSIVE BLOW GUN LOW NOISE 880595


Composite nozzle reduces sound level to 77 dB, elbow length: 56 mm. Body made of composite material (123g). Complies with US OSHA regulations. Brass 1/4 gas female coupling

Technical specifications


Attributes
Connection 1g1/4
Flow12 m³/h
Sound level77 dB
£ 17.62 excl. VAT
/ Each
£ 21.14 incl. VAT
  • In stock: Next day delivery