References
Festo:MS12-LOE-G-U
Rubix:123A3205
Manufacturer :537156
EAN:4052568172312

Technical specifications
| Material | polyamide (covering);nbr (seal);die-cast aluminium (housing);aluminium alloy (bowl) |
|---|---|
| Volume flow rate | 22000 l/min |
Documents
Product details : FESTO 537156 LUBRICATOR MS12-LOE-G-U
Lubricator MS12-LOE-G-U Metal bowl, direction of flow: from left to right. Size=12, Series=MS, Assembly Position=Vertical +/- 5°, Design structure=proportional standard mist lubricator, Max. oil capacity=1500 cm3
Technical specifications
Attributes
| Logistic Weight | 7954 g |
|---|---|
| Material | polyamide (covering);nbr (seal);die-cast aluminium (housing);aluminium alloy (bowl) |
| Volume flow rate | 22000 l/min |
| Min. service pressure | 1 bar |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 405.60 excl. VAT
/ Each
£ 486.72 incl. VAT
- Delivery usually within ( 16 ) days