References
Festo:LOE-1/2-D-MIDI
Rubix:123A3782
Manufacturer :159587
EAN:4052568011819

Technical specifications
| Material | pc |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 6100 l/min |
Documents
Product details : FESTO 159587 LUBRICATOR LOE-1/2-D-MIDI
Lubricator LOE-1/2-D-MIDI With metal bowl guard. Size=Midi, Series=D, Assembly Position=Vertical +/- 5°, Design structure=proportional standard mist lubricator, Max. oil capacity=110 cm3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 225x95x60 mm |
|---|---|
| Logistic Weight | 913,4 g |
| Material | pc |
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 6100 l/min |
Show UNSPSC/ECL@SS
£ 165.41 excl. VAT
/ Each
£ 198.49 incl. VAT
- Delivery date on request
Contact a branch