References
IMI Norgren:L72C-3GP-ETN
Rubix:123A3257


Technical specifications
| Material | zinc;polycarbonate (bowl);geolast (elastomer) |
|---|---|
| Threading diameter (inch) | g 3/8 '' |
| Volume flow rate | 1440 l/min |
Documents
Product details : NORGREN L72C-3GP-ETN LUBRICATOR OIL-FOG
Normal mist lubricator G3/8
Technical specifications
Attributes
| Material | zinc;polycarbonate (bowl);geolast (elastomer) |
|---|---|
| Threading diameter (inch) | g 3/8 '' |
| Volume flow rate | 1440 l/min |
| Min. service pressure | 6.3 bar |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 162.60 excl. VAT
/ Each
£ 195.12 incl. VAT
- Usually arrives within 14 working days