References
Festo:LOE-1/8-D-MINI
Rubix:123A4404
Manufacturer :159620
EAN:4052568071738

Technical specifications
| Material | pc |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Volume flow rate | 1300 l/min |
Documents
Product details : FESTO 159620 LUBRICATOR LOE-1/8-D-MINI
Lubricator LOE-1/8-D-MINI With metal bowl guard. Size=Mini, Series=D, Assembly Position=Vertical +/- 5°, Design structure=proportional standard mist lubricator, Max. oil capacity=45 cm3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 181x52x76 mm |
|---|---|
| Logistic Weight | 412 g |
| Material | pc |
| Threading diameter (inch) | 1/8 '' |
| Volume flow rate | 1300 l/min |
Show UNSPSC/ECL@SS
£ 107.35 excl. VAT
/ Each
£ 128.82 incl. VAT
- Delivery date on request
Contact a branch