Air Line Lubricator
Material | Die-Cast Aluminium (Housing Material);Polyamide (Inspection Window Material) |
---|---|
Volume flow rate | 40 l/min |
Logistics dimensions (L x W x H) | 245x75x59 mm |
---|---|
Logistic Weight | 422 g |
Material | Die-Cast Aluminium (Housing Material);Polyamide (Inspection Window Material) |
Volume flow rate | 40 l/min |
Min. service pressure | 1 bar |
Max. service pressure | 12 bar |
Delivery usually within ( 11 ) days