NORGREN L72M-3GP-ETN MICRO-FOG LUBRICATOR EXCELON
Micro Fog Lubricator
See technical informationSee documentsReferences
IMI Norgren:L72M-3GP-ETN
Rubix:123A4782
Manufacturer :L72M-3GP-ETN


Technical specifications
| Material | zinc (body);transparent pc (bowl);zinc (metal bowl);cr, nbr (elastomer);transparent pa (sight-feed dome, liquid level indicator) |
|---|---|
| Threading diameter (inch) | g3/8 '' |
| Volume flow rate | 1440 l/min |
Documents
Product details : NORGREN L72M-3GP-ETN MICRO-FOG LUBRICATOR EXCELON
Micro mist lubricator G3/8
Technical specifications
Attributes
| Material | zinc (body);transparent pc (bowl);zinc (metal bowl);cr, nbr (elastomer);transparent pa (sight-feed dome, liquid level indicator) |
|---|---|
| Threading diameter (inch) | g3/8 '' |
| Volume flow rate | 1440 l/min |
| Min. service pressure | 6.3 bar |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 150.45 excl. VAT
/ Each
£ 180.54 incl. VAT
- Usually arrives within 14 working days