Air Line Lubricator
Material | die-cast aluminium (housing, module connector, sub base);nbr (seal, shell sealing);polyamide (inspection window material) |
---|---|
Volume flow rate | 100 l/min |
Logistic Weight | 2792 g |
---|---|
Material | die-cast aluminium (housing, module connector, sub base);nbr (seal, shell sealing);polyamide (inspection window material) |
Volume flow rate | 100 l/min |
Min. service pressure | 1 bar |
Max. service pressure | 16 bar |
Usually arrives within 14 working days